References
SKF:NK 65/35
Rubix:132A5930
Manufacturer :14229
EAN:7316577122261

Product details : SKF NEEDLE ROLLER BEARING NK 65/35
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x78x78 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 65 mm |
| Outer diameter | 78 mm |
| Width | 35 mm |
| Series | nk |
| Material | bearing steel |
| Reference speed | 6300 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 146000 N |
| Basic dynamic load, radial - Cr | 58300 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 44.43 excl. VAT
/ Each
£ 53.32 incl. VAT
- Usually arrives within 14 working days
