References
INA:RNA4901-RSR-XL
Rubix:238A3943
Manufacturer :0507729450000
EAN:4054366701381

Product details : INA RNA4901-RSR-XL NEEDLE ROLLER BEARING
Needle roller bearings RNA49..-RSR, dimension series 49, lip seal on one side
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x24x24 mm |
|---|---|
| Logistic Weight | 18 g |
| Inner diameter | 16 mm |
| Outer diameter | 24 mm |
| Width | 13 mm |
| Series | rna49..-rsr-xl |
| Cage | steel |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 8600 N |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.49 excl. VAT
/ Each
£ 19.79 incl. VAT
- Delivery usually within ( 7 ) days
