NTN - Needle Roller Bearing - RNA6907R
Inner diameter | 42 mm |
---|---|
Outer diameter | 55 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 55x55x36 mm |
---|---|
Logistic Weight | 208 g |
Inner diameter | 42 mm |
Outer diameter | 55 mm |
Width | 36 mm |
Bearing Clearance | cn |
Series | na6900 |
Material | steel |
Cage | steel |
Number of rows | 2 |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 49000 N |
Sealing | open |
Usually arrives within 14 working days