References
SKF:NK 10/16 TN
Rubix:229A3757
Manufacturer :14154
EAN:7316577012470

Product details : SKF NK 10/16 TN NEEDLE ROLLR BEARING
Single row needle roller bearings without an inner ring consist of an outer ring with a needle roller and cage assembly. They are an excellent choice for compact bearing arrangements in applications where hardened and ground raceways can be provided on the shaft. The outer ring includes two non-separable closure rings that act as flanges to guide the bearing axially.
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x17x17 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 10 mm |
| Outer diameter | 17 mm |
| Width | 16 mm |
| Series | nk |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 28000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 8000 N |
| Basic dynamic load, radial - Cr | 5940 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 65.65 excl. VAT
/ 5 pieces
£ 78.78 incl. VAT
- Delivery usually within ( 3 ) days
