Needle roller bearing
Inner diameter | 8 mm |
---|---|
Outer diameter | 15 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x15x15 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 8 mm |
Outer diameter | 15 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NK..-TV-XL |
Cage | Polyamide |
Reference speed | 26500 rpm |
Limit speed | 32500 rpm |
Basic static load, radial - C0r | 5800 N |
Basic dynamic load, radial - Cr | 5800 N |
Sealing | Open |
Usually arrives within 14 working days