NTN WS81111 NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - WS81111

See technical informationSee documents
References
NTN:WS81111
Rubix:206A3419
EAN:4547359245745
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter78 mm
Width5 mm
See all Specifications
Documents

Product details : NTN WS81111 NEEDLE ROLLER BEARING


Needle roller bearing, thrust needle roller bearing, inner ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)78x78x5 mm
Logistic Weight114 g
Inner diameter55 mm
Outer diameter78 mm
Width5 mm
Materialsteel
Series81100
Show UNSPSC/ECL@SS
£ 7.93 excl. VAT
/ Each
£ 9.52 incl. VAT
  • Usually arrives within 14 working days