NTN WS81105 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - WS81105
See technical informationSee documentsReferences
NTN:WS81105
Rubix:206A3412
EAN:4547359245646



Documents
Product details : NTN WS81105 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x3 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 3 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
- Delivery usually within ( 3 ) days
