INA LS6085 BEARING WASHER

Bearing washer

See technical information

References

INA:LS6085
Rubix:105A0980
Manufacturer :0000550690000
EAN:4012802439229
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter85 mm
Width4.75 mm
See all Specifications

Product details : INA LS6085 BEARING WASHER


Suitable for K811 series axial needle roller and cage assemblies.
Bearing washers, suitable for AXK and K811

Technical specifications


Attributes
Logistics dimensions (L x W x H)5x85x85 mm
Logistic Weight106 g
Inner diameter60 mm
Outer diameter85 mm
Width4.75 mm
Materialsteel
Seriesls
£ 26.47 excl. VAT
/ Each
£ 31.76 incl. VAT
  • Delivery usually within ( 7 ) days