NTN GS81217 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - GS81217
See technical informationSee documentsReferences
NTN:GS81217
Rubix:205A3867
EAN:4547359067873



Documents
Product details : NTN GS81217 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x9,5 mm |
|---|---|
| Logistic Weight | 464 g |
| Inner diameter | 85 mm |
| Outer diameter | 125 mm |
| Width | 9.5 mm |
| Material | steel |
| Series | 81200 |
Show UNSPSC/ECL@SS
£ 32.89 excl. VAT
/ Each
£ 39.47 incl. VAT
- Usually arrives within 14 working days
