References
INA:AS150190
Rubix:100A2797
Manufacturer :0000198870000
EAN:4012802710755

Product details : INA AS150190 AXIAL BEARING WASHER
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x190x190 mm |
|---|---|
| Logistic Weight | 79 g |
| Inner diameter | 150 mm |
| Outer diameter | 190 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 64.23 excl. VAT
/ Each
£ 77.08 incl. VAT
- Delivery usually within ( 7 ) days
