NTN - Needle Roller Bearing - WS81218
Inner diameter | 90 mm |
---|---|
Outer diameter | 135 mm |
Width | 10.5 mm |
Logistics dimensions (L x W x H) | 135x135x10,5 mm |
---|---|
Logistic Weight | 640 g |
Inner diameter | 90 mm |
Outer diameter | 135 mm |
Width | 10.5 mm |
Series | 81200 |
Material | Steel |
Usually arrives within 14 working days