SKF LS 4565 NEEDLE BEARING WASHR

Washer

See technical information
References
SKF:LS 4565
Rubix:229A3719
Manufacturer :12025
EAN:7316570102086
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter65 mm
Width4 mm
See all Specifications

Product details : SKF LS 4565 NEEDLE BEARING WASHR


Universal washers for cylindrical and needle roller thrust bearings are supplied as separate components. They are made of hardened carbon chromium bearing steel and their raceway surface is ground, while all other surfaces are turned. The washers are suitable for applications where accurate centring of the washers is not necessary or where low speeds are involved. They can be used as shaft or housing washers for AXK series bearings, and as shaft washers for AXW series bearings.

Strengths

- Enable full interchangeability of washers
- Suitable where accurate centring of washers is not necessary
- Suitable for low-speed applications
- Available for cylindrical roller thrust bearings in the K 811 series

Technical specifications


Attributes
Logistics dimensions (L x W x H)4x65x65 mm
Logistic Weight50 g
Inner diameter45 mm
Outer diameter65 mm
Width4 mm
Materialbearing steel
Seriesls
Show UNSPSC/ECL@SS
£ 9.79 excl. VAT
/ Each
£ 11.75 incl. VAT
  • Delivery usually within ( 3 ) days