Washer
Inner diameter | 90 mm |
---|---|
Outer diameter | 120 mm |
Width | 6.5 mm |
Logistics dimensions (L x W x H) | 6,5x120x120 mm |
---|---|
Logistic Weight | 234 g |
Inner diameter | 90 mm |
Outer diameter | 120 mm |
Width | 6.5 mm |
Series | LS |
Material | Bearing steel |
Usually arrives within 14 working days