NTN WS81209 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - WS81209
See technical informationSee documentsReferences
NTN:WS81209
Rubix:206A3437
EAN:4547359246063



Documents
Product details : NTN WS81209 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x73x5,5 mm |
|---|---|
| Logistic Weight | 111 g |
| Inner diameter | 45 mm |
| Outer diameter | 73 mm |
| Width | 5.5 mm |
| Material | steel |
| Series | 81200 |
Show UNSPSC/ECL@SS
£ 10.11 excl. VAT
/ Each
£ 12.13 incl. VAT
- Usually arrives within 14 working days
