NTN 1R130X145X35 NEEDLE ROLLER BEARING
NTN Needle roller bearing
See technical informationSee documentsReferences
NTN:1R130X145X35
Rubix:204A4336
EAN:4547359250305

Documents
Product details : NTN 1R130X145X35 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x35 mm |
|---|---|
| Logistic Weight | 932 g |
| Inner diameter | 130 mm |
| Outer diameter | 145 mm |
| Width | 35 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 44.63 excl. VAT
/ Each
£ 53.56 incl. VAT
- Delivery usually within ( 3 ) days
