NTN - Needle Roller Bearing - NA4834
Inner diameter | 170 mm |
---|---|
Outer diameter | 215 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 215x215x45 mm |
---|---|
Logistic Weight | 4200 g |
Inner diameter | 170 mm |
Outer diameter | 215 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | NA4800 |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 495000 N |
Basic dynamic load, radial - Cr | 185000 N |
Sealing | Open |
Usually arrives within 14 working days