INA NK6/12-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearing
See technical informationReferences
Superseded Ref:NK6/12-TV
INA:NK6/12-TV-XL
Rubix:238A4246
Manufacturer :0507526260000
EAN:4012802733273

Product details : INA NK6/12-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x12x12 mm |
|---|---|
| Logistic Weight | 6 g |
| Inner diameter | 6 mm |
| Outer diameter | 12 mm |
| Width | 12 mm |
| Series | nk..-tv-xl |
| Cage | polyamide |
| Reference speed | 35000 rpm |
| Basic static load, radial - C0r | 3150 N |
| Basic dynamic load, radial - Cr | 3800 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 7.40 excl. VAT
/ Each
£ 8.88 incl. VAT
- In stock: Next day delivery
