References
SKF:RNA 6910
Rubix:133A2318
Manufacturer :21351
EAN:7316577015235

Product details : SKF NEEDLE ROLLER BEARING RNA 6910
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x72x72 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 58 mm |
| Outer diameter | 72 mm |
| Width | 40 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 7000 rpm |
| Number of rows | 2 |
| Basic static load, radial - C0r | 150 N |
| Basic dynamic load, radial - Cr | 73.7 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 102.54 excl. VAT
/ Each
£ 123.05 incl. VAT
- Usually arrives within 14 working days
