NTN - Needle Roller Bearing - HF0812
Inner diameter | 8 mm |
---|---|
Outer diameter | 12 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x12x12 mm |
---|---|
Logistic Weight | 3 g |
Inner diameter | 8 mm |
Outer diameter | 12 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | HF |
Sealing | Open |
Usually arrives within 14 working days