INA NK7/10-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearing
See technical informationReferences
Superseded Ref:NK7/10-TV
INA:NK7/10-TV-XL
Rubix:238A0819
Manufacturer :0507526340000
EAN:4012802733280

Product details : INA NK7/10-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x14x14 mm |
|---|---|
| Logistic Weight | 7 g |
| Inner diameter | 7 mm |
| Outer diameter | 14 mm |
| Width | 10 mm |
| Series | nk..-tv-xl |
| Cage | polyamide |
| Reference speed | 30000 rpm |
| Basic static load, radial - C0r | 2650 N |
| Basic dynamic load, radial - Cr | 3250 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 78.70 excl. VAT
/ 10 pieces
£ 94.44 incl. VAT
- Delivery usually within ( 7 ) days
