NTN RNA0-6X12X7XT2/2AS NEEDLE ROLLER BEARING
Needle roller bearing, solid outer ring, separable, without inner ring
See technical informationReferences
NTN:RNA0-6X12X7XT2/2AS
Rubix:205A7381
EAN:4547359667899

Product details : NTN RNA0-6X12X7XT2/2AS NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads within a reduced envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's number 2 for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's number 2 for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive / motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive / motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 12 mm |
| Width | 7 mm |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 1.87 excl. VAT
/ Each
£ 2.24 incl. VAT
- Usually arrives within 14 working days
