NTN Needle roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 90 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 90x90x35 mm |
---|---|
Logistic Weight | 384 g |
Inner diameter | 80 mm |
Outer diameter | 90 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days