References
NTN:1R25X30X17
Rubix:204A4425
EAN:4547359251401

Documents
Product details : NTN 1R25X30X17 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x17 mm |
|---|---|
| Logistic Weight | 33 g |
| Inner diameter | 25 mm |
| Outer diameter | 30 mm |
| Width | 17 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.80 excl. VAT
/ Each
£ 4.56 incl. VAT
- Delivery usually within ( 3 ) days
