Radial roller bearing
Inner diameter | 22 mm |
---|---|
Outer diameter | 39 mm |
Width | 17 mm |
Logistic Weight | 81,71 g |
---|---|
Inner diameter | 22 mm |
Outer diameter | 39 mm |
Width | 17 mm |
Bearing Clearance | c3 |
Series | na..-xl |
Cage | other |
Limit speed | 15300 rpm |
Basic static load, radial - C0r | 29500 N |
Basic dynamic load, radial - Cr | 26000 N |
Sealing | open |
Usually arrives within 14 working days