SKF NEEDLE ROLLER BEARING NKI 90/36

Needle Roller Bearing

See technical information

References

SKF:NKI 90/36
Rubix:100A4461
Manufacturer :14325
EAN:7316570990461
brand logo

Technical specifications

Inner diameter90 mm
Outer diameter120 mm
Width36 mm
See all Specifications

Product details : SKF NEEDLE ROLLER BEARING NKI 90/36


Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.

Strengths

- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)36x120x120 mm
Logistic Weight1090 g
Inner diameter90 mm
Outer diameter120 mm
Width36 mm
Seriesnki
Materialbearing steel
Cagesteel
Reference speed4000 rpm
Number of rows1
Basic static load, radial - C0r250 N
Basic dynamic load, radial - Cr108 N
Sealingopen
Bearing Clearancecn
£ 264.85 excl. VAT
/ Each
£ 317.82 incl. VAT
  • Usually arrives within 14 working days