References
NTN:1R42X47X20
Rubix:204A4493
EAN:4547359252552

Documents
Product details : NTN 1R42X47X20 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x20 mm |
|---|---|
| Logistic Weight | 63 g |
| Inner diameter | 42 mm |
| Outer diameter | 47 mm |
| Width | 20 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5.86 excl. VAT
/ Each
£ 7.03 incl. VAT
- Usually arrives within 14 working days
