References
SKF:RNA 4913
Rubix:100A3447
Manufacturer :21327
EAN:7316577015150

Product details : SKF NEEDLE ROLLER BEARING RNA 4913
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x90x90 mm |
|---|---|
| Logistic Weight | 312 g |
| Inner diameter | 72 mm |
| Outer diameter | 90 mm |
| Width | 25 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 5600 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 120 N |
| Basic dynamic load, radial - Cr | 61.6 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 98.70 excl. VAT
/ Each
£ 118.44 incl. VAT
- Usually arrives within 14 working days
