References
INA:NK85/25-XL
Rubix:238A1313
Manufacturer :0507546610000
EAN:4012802701067

Product details : INA NK85/25-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x105x105 mm |
|---|---|
| Logistic Weight | 425 g |
| Inner diameter | 85 mm |
| Outer diameter | 105 mm |
| Width | 25 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 3350 rpm |
| Basic static load, radial - C0r | 123000 N |
| Basic dynamic load, radial - Cr | 78000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 69.28 excl. VAT
/ Each
£ 83.14 incl. VAT
- Delivery usually within ( 7 ) days
