Precision / Spindle bearing SNR 7010.HV.DB.J94, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
SNR - Precision ball bearings - 7010.HV.DB.J94
See technical informationReferences
SNR:7010.HV.DB.J94
Rubix:394A4620
EAN:3413520269746



Product details : SNR 7010HVDBJ94 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 363.34 excl. VAT
/ Each
£ 436.01 incl. VAT
- Usually arrives within 14 working days
