Precision / Spindle bearing NTN 7003UADG/GNP42U3G, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
NTN - Precision ball bearings - 7000UADG/GLP42
See technical informationSee documentsReferences
NTN:7003UADG/GNP42U3G
Rubix:394A4426
EAN:4547359873818

Documents
Product details : NTN 7003UADG/GNP42 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x10 mm |
|---|---|
| Logistic Weight | 37 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 4350 N |
| Basic dynamic load, radial - Cr | 7900 N |
Show UNSPSC/ECL@SS
£ 72.66 excl. VAT
/ Each
£ 87.19 incl. VAT
- Usually arrives within 14 working days
