NTN - Precision ball bearings - 7000UADG/GLP42
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 35x35x10 mm |
---|---|
Logistic Weight | 50 g |
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 10 mm |
Series | mto7000 |
Material | steel |
Cage | other |
Basic static load, radial - C0r | 4550 N |
Basic dynamic load, radial - Cr | 8250 N |
Sealing | open |
Usually arrives within 14 working days