SNR - Precision ball bearings - ML7005CVUJ84S
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 47x47x12 mm |
---|---|
Logistic Weight | 82 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 3900 N |
Basic dynamic load, radial - Cr | 7400 N |
Sealing | open |
Usually arrives within 14 working days