Angular contact ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Logistic Weight | 461 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 18 mm |
Series | HSS70..-C-T-P4S |
Material | Steel |
Cage | Plastic |
Basic static load, radial - C0r | 13400 N |
Basic dynamic load, radial - Cr | 19300 N |
Sealing | Open |
Usually arrives within 14 working days