Precision / Spindle bearing SNR 10R71918CVUJ84, Inner diameter: 90 mm | Outer diameter: 125 mm | Width: 18 mm


SNR - Precision ball bearings - 10R71915CVUJ74

References
snr:10R71918CVUJ84
rubix:394A4316
ean:3413521285936
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter125 mm
Width18 mm
See all Specifications

Product details : SNR 10R71918CVUJ84 PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)125x125x18 mm
Logistic Weight560 g
Inner diameter90 mm
Outer diameter125 mm
Width18 mm
Seriesmto10r71900
Cagephenolic resin
Basic static load, radial - C0r44300 N
Basic dynamic load, radial - Cr40200 N
Sealingopen
Show UNSPSC/ECL@SS
£ 386.30 excl. VAT
/ Each
£ 463.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories