Precision / Spindle bearing SNR 71904.HV.DBJ84, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71904.HV.DBJ84
Rubix:394A4883
EAN:3413520247027



Product details : SNR 71904HVDBJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mto71900 |
Show UNSPSC/ECL@SS
£ 237.22 excl. VAT
/ Each
£ 284.66 incl. VAT
- Usually arrives within 14 working days
