Precision / Spindle bearing FAG B71905-C-2RSD-T-P4S-UL, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Spindle bearing
See technical informationReferences
FAG:B71905-C-2RSD-T-P4S-UL
Rubix:238A2268
Manufacturer :0191535540000
EAN:4026677499868

Product details : FAG B71905-C-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B719..-C-2RSD bent, coupled or in sets, contact angle α = 15°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B719..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 43,35 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Series | b719..-c-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 3800 N |
| Basic dynamic load, radial - Cr | 8000 N |
Show UNSPSC/ECL@SS
£ 113.55 excl. VAT
/ Each
£ 136.26 incl. VAT
- Usually arrives within 14 working days
