NTN - Precision ball bearings - 7900UADG/GLP42U3G
Inner diameter | 120 mm |
---|---|
Outer diameter | 165 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 165x165x22 mm |
---|---|
Logistic Weight | 1190 g |
Inner diameter | 120 mm |
Outer diameter | 165 mm |
Width | 22 mm |
Series | MTO7900 |
Material | Steel |
Basic static load, radial - C0r | 76000 N |
Basic dynamic load, radial - Cr | 65000 N |
Sealing | Open |
Usually arrives within 14 working days