Precision / Spindle bearing FAG B7020-EDLR-T-P4S-UL, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm

Spindle bearing

See technical information

References

FAG:B7020-EDLR-T-P4S-UL
Rubix:274A7241
Manufacturer :0386317410000
EAN:4026677756343
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter150 mm
Width24 mm
See all Specifications

Product details : FAG B7020-EDLR-T-P4S-UL SPINDLE BEARING


Spindle bearing

Technical specifications


Attributes
Logistic Weight1220 g
Inner diameter100 mm
Outer diameter150 mm
Width24 mm
Sealingopen
Seriesb70
Cageplastic
£ 418.57 excl. VAT
/ Each
£ 502.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories