Precision / Spindle bearing SNR 7002CVQ16J84, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
SNR - Precision ball bearings - 7002CVQ16J84
See technical informationReferences
SNR:7002CVQ16J84
Rubix:394A4385
EAN:3413520592837

Product details : SNR 7002CVQ16J84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x27 mm |
|---|---|
| Logistic Weight | 104 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mto7000 |
Show UNSPSC/ECL@SS
£ 325.94 excl. VAT
/ Each
£ 391.13 incl. VAT
- Usually arrives within 14 working days
