Precision / Spindle bearing NTN BST20X47-1BP4, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 15 mm
NTN - Precision ball bearings - BST17X47-1BDFP4
See technical informationReferences
NTN:BST20X47-1BP4
Rubix:205A1880
EAN:4547359032857

Product details : NTN BST20X47-1BP4 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x15 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 15 mm |
| Sealing | open |
| Series | bst |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 86.98 excl. VAT
/ Each
£ 104.38 incl. VAT
- Delivery usually within ( 3 ) days
