Spindle Angular Contact Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 13 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 13 mm |
Cage | Brass |
Basic static load, radial - C0r | 17400 N |
Basic dynamic load, radial - Cr | 20600 N |
Usually arrives within 14 working days