Precision / Spindle bearing SKF S71911 ACEGA/HCP4A, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Super-precision Angular Contact Ball Bearing
See technical informationReferences
SKF:S71911 ACEGA/HCP4A
Rubix:420A3292
EAN:7316574593514

Product details : SKF S71911 ACEGA/HCP4A SUPER-PRECISION ANGULAR CONTACT BALL BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- 15° or 25° contact angle
- Very high running accuracy
- Accomodate very high speeds
- Universally matchable
- Non-contact seals on both sides
- Very high running accuracy
- Accomodate very high speeds
- Universally matchable
- Non-contact seals on both sides
Technical specifications
Attributes
| Logistic Weight | 156 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 13 mm |
| Sealing | open |
| Precision | p4 (abec 7 / iso class 4) |
Show UNSPSC/ECL@SS
£ 555.98 excl. VAT
/ Each
£ 667.18 incl. VAT
- Usually arrives within 14 working days
