Precision / Spindle bearing NTN BST30X62-1BDBP4, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 30 mm
NTN - Precision ball bearings - BST17X47-1BDFP4
See technical informationReferences
NTN:BST30X62-1BDBP4
Rubix:205A1884
EAN:4547359033007

Product details : NTN BST30X62-1BDBP4 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x30 mm |
|---|---|
| Logistic Weight | 432 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 30 mm |
| Sealing | open |
| Series | bst |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 212.03 excl. VAT
/ Each
£ 254.44 incl. VAT
- Delivery usually within ( 3 ) days
