Precision / Spindle bearing SNR 7011.HV.DB.J84, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
SNR - Precision ball bearings - 7011.HV.DB.J84
See technical informationReferences
SNR:7011.HV.DB.J84
Rubix:394A4649
EAN:3413520274290



Product details : SNR 7011HVDBJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 406.75 excl. VAT
/ Each
£ 488.10 incl. VAT
- Usually arrives within 14 working days
