NTN N215 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N215
See technical informationSee documentsReferences
NTN:N215
Rubix:205A5136
EAN:4547359150452



Documents
Product details : NTN N215 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x25 mm |
|---|---|
| Logistic Weight | 1209 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 111000 N |
| Basic dynamic load, radial - Cr | 107000 N |
Show UNSPSC/ECL@SS
£ 136.83 excl. VAT
/ Each
£ 164.20 incl. VAT
- Usually arrives within 14 working days
