Cylindrical Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x100x100 mm |
---|---|
Logistic Weight | 1358,7 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 36 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP23 |
Material | Bearing steel |
Cage | Other |
Reference speed | 7500 rpm |
Limit speed | 8500 rpm |
Basic static load, radial - C0r | 153000 N |
Basic dynamic load, radial - Cr | 160000 N |
Usually arrives within 14 working days