NTN NU1020G1 CYLINDRICAL ROLLER BEARING
NTN - Precision Cylindrical Roller Bearing - NU1005G1
See technical informationSee documentsReferences
NTN:NU1020G1
Rubix:205A6214
EAN:4547359705560



Documents
Product details : NTN NU1020G1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x24 mm |
|---|---|
| Logistic Weight | 1465 g |
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 126000 N |
| Basic dynamic load, radial - Cr | 93000 N |
Show UNSPSC/ECL@SS
£ 194.74 excl. VAT
/ Each
£ 233.69 incl. VAT
- Delivery usually within ( 3 ) days
