FAG NU330-E-XL-M1 CYLINDRICAL ROLLER BEARING 167404400000
Cylindrical roller bearing
See technical informationReferences
FAG:NU330-E-XL-M1
Rubix:229A1731
Manufacturer :0167404400000
EAN:4012801235600

Product details : FAG NU330-E-XL-M1 CYLINDRICAL ROLLER BEARING 167404400000
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 27000 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 320 mm |
| Width | 65 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1940 rpm |
| Basic static load, radial - C0r | 930000 N |
| Basic dynamic load, radial - Cr | 900000 N |
Show UNSPSC/ECL@SS
£ 1,167.38 excl. VAT
/ Each
£ 1,400.86 incl. VAT
- Delivery usually within ( 7 ) days
