References
NTN:N207
Rubix:205A5110
EAN:4547359149999



Product details : NTN N207 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x17 mm |
|---|---|
| Logistic Weight | 289 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 40.28 excl. VAT
/ Each
£ 48.34 incl. VAT
- Usually arrives within 14 working days
