NTN - Self-Aligning Ball Bearing - 1201S
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 32x32x10 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 1200 |
Material | Steel |
Cage | Steel |
Basic dynamic load, radial - Cr | 5700 N |
Basic static load, radial - C0r | 1270 N |
Usually arrives within 14 working days